Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
24 in D X 30 in H, 48 in W X
- Mfr # 812235CH
- Zoro # G511864198
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 812235CH
- Zoro #
- G511864198
- UPC #
- -
- Country of Origin
- China
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 30 in
Description
Right Handed Return Table, 48inW x 24inD. Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on black finished steel frame. Desktops include 2-3/16in diameter cable management grommet openings. Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.