
24 in W X 24 in L X 17 in H
Mfr # 695752GY
Zoro # G511863603
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
24 in
Height
17 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695752GY
Zoro #
G511863603
UPC #
707022430692
Country of Origin
China
Dimensions
Width
24 in
Length
24 in
Height
17 in
Details
Assembled/Unassembled
Unassembled
Description
Interion Square End Table 24in x 24in - Gray. Interion By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1in thick laminate tops, with a PVC edge banding. The wood laminate legs are 2in x 2in thick offering support and stability. Overall dimensions : 24inW x 24inD x 17inH. Weight Capacity: 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.