24 in W X 24 in L X 17 in H

  • Mfr # 695752WN

  • Zoro # G711863571


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
24 in
Height
17 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695752WN
Zoro #
G711863571
UPC #
707022430708
Country of Origin
China

Dimensions

Width
24 in
Length
24 in
Height
17 in

Details

Assembled/Unassembled
Unassembled

Description

Interion Square End Table 24in x 24in - Walnut. Interion By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1in thick laminate tops, with a PVC edge banding. The wood laminate legs are 2in x 2in thick offering support and stability. Overall dimensions : 24inW x 24inD x 17inH. Weight Capacity: 24 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.