
44 in D X 46 in H, 80 in W X Gray
Mfr # 249008NCG
Zoro # G411864274
product price:Â $1,669.99
/eaKey Features
Overall Width
80 in
Overall Depth
44 in
Overall Height
46 in
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249008NCG
Zoro #
G411864274
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
80 in
Overall Depth
44 in
Overall Height
46 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Description
U-Shaped Reception Station With Raceway, 88inW x 44inD x 46inH, Cherry Counter, Gray Panel. Interion By Global Industrial reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1in thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4inH Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Non-Electric Raceway includes a basic raceway without cabling. Includes adjustable leveling feet that are ideal for uneven surfaces. U-Shaped Reception Station includes a 72inW desk. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.