60W x 24H Freestanding Clear Desk Divider

  • Mfr # 695845

  • Zoro # G908613026


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Height
24 in
Width
60 in
Color
Clear
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695845
Zoro #
G908613026
UPC #
707022457637
Country of Origin
China

Dimensions

Height
24 in
Width
60 in
Thickness
1/4 in

Details

Item
Desk Divider
Material
Acrylic
Color
Clear
Type
Free Standing
Frame Type
Frameless

Description

This physical barrier is lightweight to hold yet sturdy enough to stand easily on its own in an upright position at the edge of your desk or table. Perfect for a remote workspace or use several units to turn a classroom, study room, or cubicle space into a social distant compliant area. Thick acrylic base stands helps block direct passages of airborne particulates. Transparent finish allows sharp visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.