Zoro Homepage

60W x 24H Mounted Clear Desk Divider

  • Mfr # 695842

  • Zoro # G408613090


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
60 in
Height
24 in
Thickness
1/4 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695842
Zoro #
G408613090
UPC #
707022457606
Country of Origin
China

Dimensions

Width
60 in
Height
24 in
Thickness
1/4 in

Details

Item
Desk Divider
Material
Acrylic
Color
Clear
Type
Mountable
Frame Type
Frameless

Description

The divider uses a secure clamp and adjustable arm to ensure a tight and stable fit on desks and tables of all types. Use a single unit for one desk or multiple units to turn any classroom, study room, or cubicle space into a social distant compliant area. Thick acrylic base stands upright to block passages of airborne particulates. Clear, transparent finish allows easy visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.