
Shop INTERION BY GLOBAL INDUSTRIAL
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
96 in D X 72 in H, 96 in W X Fabric Panels / Wood Frame / Steel Connectors, Gray
Mfr # 236624GY
Zoro # G311937221
product price:Â $2,361.99
/eaKey Features
Overall Width
96 in
Overall Depth
96 in
Overall Height
72 in
Color
Gray
Material
Fabric Panels / Wood Frame / Steel Connectors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
236624GY
Zoro #
G311937221
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
96 in
Overall Depth
96 in
Overall Height
72 in
Details
Color
Gray
Material
Fabric Panels / Wood Frame / Steel Connectors
Assembled/Unassembled
Unassembled
Description
Gray partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partitioned Office includes six 4ft panels, one 5ft panel and necessary hardware. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Starter Kit Includes: 6 4ftW x 6ftH Panels. 1 5ftW x 6ftH Panel. Necessary Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.