
Bar Table, 30 in W, 72 in L, 42 in H, Laminate, Gray
Mfr # 238328
Zoro # G611928752
product price:Â $557.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Width
30 in
Length
72 in
Height
42 in
Tabletop Material
Laminate
Tabletop Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
238328
Zoro #
G611928752
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Length
72 in
Height
42 in
Details
Item
Bar Table
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Steel
Description
72inW x 30inD Cafe Charging Table, Laminate, Gray. Standing height cafe tables add flexibility to your cafe, bar or establishment. These tables are at a comfortable and ergonomic height. The laminate top is very high quality that will surely add a touch of elegance to any establishment. 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean surface. This table includes Two 115v duplex outlets on each side to conveniently charge your laptop, cell phone and other accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.