
Bar Table, 30 in W, 96 in L, 42 in H, Laminate, Gray
Mfr # 238329
Zoro # G211928770
product price:Â $683.62
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Width
30 in
Length
96 in
Height
42 in
Tabletop Material
Laminate
Tabletop Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238329
Zoro #
G211928770
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Length
96 in
Height
42 in
Details
Item
Bar Table
Tabletop Material
Laminate
Tabletop Color
Gray
Frame Material
Steel
Description
96inW x 30inD Cafe Charging Table, Laminate, Gray. Standing height cafe tables add flexibility to your cafe, bar or establishment. These tables are at a comfortable and ergonomic height. The laminate top is very high quality that will surely add a touch of elegance to any establishment. 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean surface. This table includes Three 115v duplex outlets to conveniently charge your laptop, cell phone and other accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.