
Bar Table, 36 in W, 72 in L, 42 in H
Mfr # 695430
Zoro # G711928775
product price: $658.79
/eaKey Features
Width
36 in
Length
72 in
Height
42 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695430
Zoro #
G711928775
UPC #
707022034050
Country of Origin
China
Dimensions
Width
36 in
Length
72 in
Height
42 in
Details
Item
Bar Table
Assembled/Unassembled
Unassembled
Description
Interion Bar Height Computer Workstations combine durability with on-the-go productivity. 42in height provides comfort for standing and a foot rest for sitting when using a standard stool. Durability comes from a heavy duty steel frame supporting a 72in x 36in Shop-top bench top that is 1-1/2in thick. The top has clear lumber edge bands which are faced on two sides with 3/8in thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. This Workstation from Interion By Global Industrial has a super strong MDF core. Protects against static build up and wont warp or split. Productivity comes from 8 AC power outlets - two pairs on each of the long sides of the table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.