Shop INTERION BY GLOBAL INDUSTRIAL
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bar Table, 36 in W, 72 in L, 42 in H
- Mfr # 695431
- Zoro # G811928774
product price:Â
$
767.99
/ea
Key Features
Width
36 in
Length
72 in
Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695431
- Zoro #
- G811928774
- UPC #
- 707022034067
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Length
- 72 in
- Height
- 42 in
Details
- Item
- Bar Table
Description
Bar Height Computer Workstation with Power Apron/Charging Outlets, Light Gray, 72inW x 36inDx 42inH. Interion Bar Height Computer Workstation Tables combine durability with on-the-go productivity. 42in height Table provides comfort for standing and a foot rest for sitting when using a standard stool. Durability comes from a heavy duty steel frame supporting a 72in x 36in Super-strong, easy to clean bench top made of high pressure plastic light gray laminate-faced wood-core. This Sit and Stand Table provides a smooth, tough working surface for many applications. Productivity comes from 8 AC power outlets - two pairs on each of the long sides of the table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.