Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Table, 36 in W, 96 in L, 42 in H

  • Mfr # 695432

  • Zoro # G411928754


product price: $909.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
36 in
Length
96 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695432
Zoro #
G411928754
UPC #
707022034074
Country of Origin
China

Dimensions

Width
36 in
Length
96 in
Height
42 in

Details

Item
Bar Table

Description

Interion Bar Height Computer Workstations combine durability with on-the-go productivity. 42in height provides comfort for standing and a foot rest for sitting when using a standard stool. Durability comes from a heavy duty steel frame supporting a 96in x 36in Shop-top bench top that is 1-1/2in thick. The top has clear lumber edge bands which are faced on two sides with 3/8in thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. This Workstation from Interion By Global Industrial has a super strong MDF core. Protects against static build up and wont warp or split. Productivity comes from 12 AC power outlets - three pairs on each of the long sides of the table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.