Corner Desk, 36 in D X 30 in H, 36 in W X Steel Frame, Laminate Top, Gray
- Mfr # 240347GY
- Zoro # G011864964
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
36 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240347GY
- Zoro #
- G011864964
- UPC #
- 707022028202
- Country of Origin
- China
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 36 in
- Overall Height
- 30 in
Details
- Item
- Corner Desk
- Color
- Gray
- Material
- Steel Frame, Laminate Top
- Assembled/Unassembled
- Unassembled
Description
Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Corner desk has a curved front that is ideal for comfort in corner placement applications. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.