Zoro Homepage

Dining Table, 30 in W, 60 in L, 29 in H

  • Mfr # 695670BK

  • Zoro # G011865619


product price: $598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
30 in
Length
60 in
Height
29 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695670BK
Zoro #
G011865619
UPC #
-
Country of Origin
Multiple

Dimensions

Width
30 in
Length
60 in
Height
29 in

Details

Item
Dining Table
Assembled/Unassembled
Unassembled

Description

300 lbs. weight capacity. Low maintenance and easy to clean. Durable, particleboard laminate top is moisture and mold resistant. Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion Restaurant Table. The 1-1/4in thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.