
Dining Table, 42 in W, 42 in L, 29 in H
Mfr # 695673MH
Zoro # G411936667
product price: $462.99
/eaKey Features
Width
42 in
Length
42 in
Height
29 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695673MH
Zoro #
G411936667
UPC #
-
Country of Origin
Multiple
Dimensions
Width
42 in
Length
42 in
Height
29 in
Details
Item
Dining Table
Assembled/Unassembled
Unassembled
Description
300 lbs. weight capacity. Low maintenance and easy to clean. Durable, particleboard laminate top is moisture and mold resistant. Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion Round Restaurant Table. The 1-1/4in thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.