
Flip-Top Table, 24 in W, 48 in L, 29-1/2 in H
Mfr # 695123WN
Zoro # G611864890
product price:Â $315.71
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
48 in
Height
29-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695123WN
Zoro #
G611864890
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
24 in
Length
48 in
Height
29-1/2 in
Details
Item
Flip-Top Table
Assembled/Unassembled
Unassembled
Description
Flips up into nestable positions for compact storage. Rolls on wheel casters for easy configuration. Compliments any workspace. Furnish your workspace with The Interion Flip-Top Training Table by Global IndustrialTM, an impressive computer table thatfts built to handle a variety of computer setups. Use it to place single laptops or a complete computer setup with dual monitors. The freestanding desk can be placed in conference areas, classrooms, or computer labs. This desk features a laminate construction material for the top, which is more resistant to scratches and scuffs than standard painted wood desks. Desk Dimensions: 48inL x 24inW. Built-in grommet allows easy wire management. Attractive Walnut Finish. One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.