Flip-Top Table, 24 in W, 48 in L, 29-1/2 in H

  • Mfr # 695218

  • Zoro # G211864825


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
48 in
Height
29-1/2 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695218
Zoro #
G211864825
UPC #
707022033381
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Length
48 in
Height
29-1/2 in

Details

Item
Flip-Top Table
Assembled/Unassembled
Unassembled

Description

Flips up into nestable positions for compact storage. Rolls on wheel casters for easy configuration. Compliments any workspace. Furnish your workspace with The Interion Training Table Flip-Top by Global IndustrialTM, an impressive computer table thatfts built to handle a variety of computer setups. Use it to place single laptops or a complete computer setup with dual monitors. The freestanding desk can be placed in conference areas, classrooms, or computer labs. This desk features a laminate construction material for the top, which is more resistant to scratches and scuffs than standard painted wood desks. Desk Dimensions: 48inL x 24inW. Built-in grommet allows easy wire management. Neutral Gray Finish. One Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products