
Flip-Top Table, 24 in W, 60 in L, 29-1/2 in H
Mfr # 695219
Zoro # G811864782
product price:Â $360.46
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
60 in
Height
29-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695219
Zoro #
G811864782
UPC #
707022033398
Country of Origin
Multiple
Dimensions
Width
24 in
Length
60 in
Height
29-1/2 in
Details
Item
Flip-Top Table
Assembled/Unassembled
Unassembled
Description
Flips up into nestable positions for compact storage. Rolls on wheel casters for easy configuration. Compliments any workspace. Furnish your workspace with The Interion Training Table Flip-Top by Global IndustrialTM, an impressive computer table thatfts built to handle a variety of computer setups. Use it to place single laptops or a complete computer setup with dual monitors. The freestanding desk can be placed in conference areas, classrooms, or computer labs. This desk features a laminate construction material for the top, which is more resistant to scratches and scuffs than standard painted wood desks. Desk Dimensions: 60inL x 24inW. Built-in grommet allows easy wire management. Neutral Gray Finish. One Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.