
Flip-Top Table, 24 in W, 72 in L, 29-1/2 in H
Mfr # 695220
Zoro # G411864687
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Length
72 in
Height
29-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695220
Zoro #
G411864687
UPC #
707022033404
Country of Origin
Multiple
Dimensions
Width
24 in
Length
72 in
Height
29-1/2 in
Details
Item
Flip-Top Table
Assembled/Unassembled
Unassembled
Description
Training Table, Gray, Flip-Top 72in x 24in. Interion Flip-Top Nesting Tables are constructed with 1in thick laminate/particle board tops, PVC edge banding and a metal base. The base is designed with a metal modesty panel with an integral cable trough and includes 4 locking casters for easy mobility. Table tops can be connected using 2 ganging clips that are included with each table. Grommet Opening is 3in Diameter and the Interior is 2-1/4in Diameter. Table top color is Gray finish. Available in 48in , 60in and 72in lengths. Ships unassembled. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.