Hanging Clamps, Silver, Steel, 24 in W, 2 in H, 3/4 in D

  • Mfr # 316109

  • Zoro # G211936638


product price:  $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
24 in
Height
2 in
Material
Steel
Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316109
Zoro #
G211936638
UPC #
707022403450
Country of Origin
China

Dimensions

Width
24 in
Height
2 in
Depth
3/4 in

Details

Item
Hanging Clamps
Color
Silver
Material
Steel

Description

High capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Available in package quantities of 6. 1 Year Limited Warranty. Measures 2in H x 24in W x 3/4in D.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.