
Hanging Clamps, Silver, Steel, 36 in W, 2 in H, 3/4 in D
Mfr # 316110
Zoro # G611936634
product price:Â $190.99
/pk 6, $31.83/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
36 in
Height
2 in
Material
Steel
Depth
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316110
Zoro #
G611936634
UPC #
707022403467
Country of Origin
China
Dimensions
Width
36 in
Height
2 in
Depth
3/4 in
Details
Item
Hanging Clamps
Color
Silver
Material
Steel
Description
High capacity blueprint and flat file clamps provide strong and secure grip for documents and other acceptable files. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Available in package quantities of 6. 1 Year Limited Warranty. Measures 2in H x 36in W x 3/4in D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.