Zoro Homepage

Interion 18inW Coat Rack with Nail Head Hooks, Silver

  • Mfr # 695716

  • Zoro # G011892523


product price: $63.35
/ea

Key Features

Material
Metal
Color
Silver
Depth (In.)
3 in
Height (In.)
2 in
Width (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695716
Zoro #
G011892523
UPC #
707022406024
Country of Origin
China

Dimensions

Depth (In.)
3 in
Height (In.)
2 in
Width (In.)
18 in

Details

Item
Wall Mount Coat Racks
Material
Metal
Color
Silver

Description

18inW Satin Aluminum Coat Rack features 3 nail head style hooks. Back Plate Dimensions: 18inW x 2inH. Hook Dimensions: 3inD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.