Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion 20inW Coat Rack with 4 Double Prong Hooks, Silver

  • Mfr # 695718

  • Zoro # G211892507


product price: $48.35
/ea

Key Features

Material
Metal
Color
Silver
Depth (In.)
2 in
Width (In.)
20 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695718
Zoro #
G211892507
UPC #
707022406048
Country of Origin
China

Dimensions

Depth (In.)
2 in
Width (In.)
20 in
Height (In.)
3 in

Details

Item
Wall Mount Coat Racks
Material
Metal
Color
Silver

Description

20inW satin aluminum coat rack features 4 double pronged hooks for a total of 8 points of storage. Back plate dimensions: 20inW 3inH. Hook dimensions: 2inD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.