Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion 24inW Coat Rack with 3 Hooks, Silver

  • Mfr # 695714

  • Zoro # G411892574


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Width (In.)
24 in
Depth (In.)
2 in
Height (In.)
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695714
Zoro #
G411892574
UPC #
707022406000
Country of Origin
China

Dimensions

Width (In.)
24 in
Depth (In.)
2 in
Height (In.)
6-1/2 in

Details

Item
Wall Mount Coat Racks
Material
Steel
Color
Silver

Description

24inW Stainless steel coat rack in satin finish features 3 hooks with 6 points of storage. Back Plate Dimensions: 24inW x 5inH. Hook Dimensions: 1inW x 6-1/2inH.Hooks project 2in from the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.