Zoro Homepage

Interion 3 Way Connector For 42in Panel With Filler

  • Mfr # 248990

  • Zoro # G111892317


product price: $25.85
/ea

Key Features

Material
Steel
Color
Black
Height (In.)
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248990
Zoro #
G111892317
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
42 in

Details

Material
Steel
Color
Black
Item
Connector

Description

Interionfts By Global Industrial 3-Way Connector Kit For 42H Panel. Steel connector easily joins 3 privacy partitions in a T-configuration. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.