Interion 30inH Steel Barstool, Black, 4PK
- Mfr # 695725-30-BK
- Zoro # G011863363
product price:Â
$
303.99
/pk of 4, $76.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695725-30-BK
- Zoro #
- G011863363
- UPC #
- 707022408134
- Country of Origin
- China
- Color
- Black
- Item
- Bar Stool
- Assembly Required
- No
Description
Interion Steel Barstool - 30inH - Black. This industrial style steel stool is versatile enough to fit in with both modern and traditional dcor as well as in many various applications such as in restaurants, cafes, patios and home. Additionally, these can be used for both indoor and outdoor use. Lower brace adds extra support and doubles as a footrest. Seat cut out allows you to easily pick up and move the stool. Intended for bar height tables that are 41in-42inH. Ships fully assembled stacked in packs of 4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.