Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion 90 Degree Corner Connector Kit For 46in H Panel

  • Mfr # 248989R

  • Zoro # G311892346


product price: $34.09
/ea

Key Features

Material
Steel
Color
Black
Height (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248989R
Zoro #
G311892346
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
46 in

Details

Material
Steel
Color
Black
Item
Connector

Description

Interion By Global Industrial 90° Connector Kit for 46inH Panel. Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 42inH plastic filler post and one corner base cap. Order 1 kit for each corner connection planned. Easy assembly with included hardware. This Kit does not come with any power cabling. Should you need a kit which includes a cable to pass electricity, please purchase model 248989P.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.