Zoro Homepage

Interion 90 Degree Corner Connector Kit For 64in H Panel With 1 Pass Through Cable

  • Mfr # 238645P

  • Zoro # G611892619


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height (In.)
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238645P
Zoro #
G611892619
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
64 in

Details

Material
Steel
Color
Black
Item
Connector

Description

Interion By Global Industrial 90° Connector Kit with Extended Corner Cable for 64H Panel. Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 60H plastic filler post, one corner base cap. and 1 corner cable. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.