
Interion 90 Degree Corner Connector Kit For 72inH Panel
Mfr # 238641
Zoro # G911892647
product price: $43.09
/eaKey Features
Material
Steel
Color
Black
Height (In.)
72 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238641
Zoro #
G911892647
UPC #
707022027151
Country of Origin
Multiple
Dimensions
Height (In.)
72 in
Details
Material
Steel
Color
Black
Item
Connector
Assembly Required
No
Description
Interionfts By Global Industrial Corner Connector Kit For 72H Panel. Steel connector easily joins 2 privacy partitions at a 90° angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.