
Interion Acrylic Cashier Shield, 48inL x 36inH, Clear
Mfr # 695949
Zoro # G911865504
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic
Color
Clear
Depth
12 in
Mounting
Free Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695949
Zoro #
G911865504
UPC #
707022481137
Country of Origin
China
Dimensions
Width
48 in
Height
36 in
Depth
12 in
Details
Material
Acrylic
Color
Clear
Mounting
Free Standing
Description
Clear, transparent finish allows for easy visibility. Quick set-up and breakdown. Freestanding. Provide personal protection for your employees and your patrons with the Interion Acrylic Cashier Shield. Its durable, acrylic material is easy to clean and allows for a piece of mind while completing transactions or communicating with customers. The aluminum uprights and steel base are attractive and ensure the shield stays in place. 3-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.