Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Adjustable Height Legs For Interion Shop Stools

  • Mfr # B2056184

  • Zoro # G411936674


product price: $39.15
/ea

Key Features

Color
Silver
For Use With
NPS 6200, 6300 and 6400 Series Stools
Height
18-1/2 in
Depth
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2056184
Zoro #
G411936674
UPC #
707022365154
Country of Origin
China

Dimensions

Height
18-1/2 in
Depth
3 in
Width
3 in

Details

Color
Silver
For Use With
NPS 6200, 6300 and 6400 Series Stools
Material
Steel
Fits Brand
Interion
Item
Extender Legs
Finish
Chrome Plated

Description

NPS 8in Adjustable Extender Legs for 6200/6300/6400 Series Stools. Height Adjustable legs for NPS 6200, 6300 and 6400 Series stools. Chrome-plated legs attach to stools and adjust in increments of 1in for up to an additional 8in of height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.