Interion All Purpose Mobile Stool without Back, Black
Mfr # 240152ABK
Zoro # G211863934
product price: $88.65
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic Frame, Vinyl Seat
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240152ABK
Zoro #
G211863934
UPC #
-
Country of Origin
China
Details
Color
Black
Material
Plastic Frame, Vinyl Seat
Item
Scooter Stool
Assembled/Unassembled
Unassembled
Description
Interion All Purpose Mobile Stool without Back, Black . Compact design makes this Interion By Global Industrial stool ideal for use in small spaces where extra seating is needed. Ideal for doctorfts offices, schools, offices or warehouses, and more. Upholstered in durable vinyl for easy maintenance and cleaning. Pneumatic height adjustment for easy operator positioning. 5in thick and 14-1/2in diameter cushion provides firm support that softens and contours to your body over time, ensuring a comfortable cushion for a long period of time. 2in Hooded Dual Wheel Caster. 5-leg plastic base with steel seat plate. Easy to assemble. 1 year limited warranty. Optional stool glides also available to replace casters for stationary use - check model# 506818.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.