Zoro Homepage

Interion AntiMicrobial Medical Stool with Backrest, Vinyl, Black

  • Mfr # 240160BK

  • Zoro # G011863974


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Frame, Vinyl Seat
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240160BK
Zoro #
G011863974
UPC #
707022027052
Country of Origin
China

Details

Item
Scooter Stool
Material
Steel Frame, Vinyl Seat
Color
Black

Description

Interion Vinyl Medical Stool - Anti Microbial - With Backrest - Black . Vinyl Medical Stool designed to fight fatigue and move easily, these tastefully styled stools will also complement office decor economically. Upholstered in black vinyl thatfts treated to protect surface from persistent microbes. Easy cleaning. Vinyl Medical Stool rugged powder coated steel base has smooth rolling dual wheel casters. Pneumatic adjustment for 19-24in seat height range. Seat measures 16in diameter, 4in thick. Base measures 25in diameter. Back measures 15inW x 9inH and sits 32-37inH from the floor. Brand is Interion By Global Industrial. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products