Zoro Homepage

Interion Antimicrobial Upholstered Leather Sofa, Gray

  • Mfr # 695737GY-AM

  • Zoro # G811919352


product price: $1,158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
29-1/2 in
Width
72-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695737GY-AM
Zoro #
G811919352
UPC #
707022461597
Country of Origin
China

Dimensions

Height
29-1/2 in
Width
72-3/4 in

Details

Item
Reception Seating

Description

Antimicrobial treatment. Sleek and minimal design. Synthetic leather construction on all seating surfaces. Update your lobby and waiting areas with the Interion Antimicrobial Upholstered Leather Sofa. Designed with an antimicrobial agent that protects the upholstery from bacteria, mold, and mildew, and equipped with a sleek, steel frame construction, this sofa makes it easy to update any professional setting. Complete your reception area with the Interion Antimicrobial Upholstered Leather Loveseat model #695736GY-AM and the Interion Antimicrobial Upholstered Leather Club Chair model #695735GY-AM. BIFMA certified. Limited Lifetime Warranty. Overall measurements: 72-3/4inW x 31inD x 29-1/2inH. Frame color: Silver. Weighs: 76 lbs. Minimal assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.