Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Antimicrobial Vinyl Medical Stool with Backrest, Beige

  • Mfr # 240160ABG

  • Zoro # G411864007


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Frame, Vinyl Seat
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240160ABG
Zoro #
G411864007
UPC #
-
Country of Origin
China

Details

Item
Scooter Stool
Material
Steel Frame, Vinyl Seat
Color
Beige

Description

This Antimicrobial Vinyl Medical Stool is designed to fight fatigue and move easily. Medical Stool is upholstered in beige antimicrobial vinyl that is treated to fight microbes and bacteria. Upholstered in durable vinyl for easy maintenance and cleaning. 25in diameter rugged powder coated steel base has smooth rolling dual wheel casters. 4in thick and 16in diameter cushion provides firm support that softens and contours to your body over time, ensuring a comfortable cushion for a long period of time. Comes with a removable backrest for maximum comfort and versatility. Pneumatic adjustment for 19in - 24in seat height range. Easy to assemble. Brand is Interion By Global Industrial. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.