Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Caster Kit For Pedestal File, 4PK

  • Mfr # 248991A

  • Zoro # G411936834


product price: $18.29
/pk 4, $4.57/ea

Key Features

Color
Black
Width
2 in
Material
Steel; Rubber
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248991A
Zoro #
G411936834
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Height
2 in

Details

Item
Caster Kit
Color
Black
Material
Steel; Rubber

Description

Caster Kit for File Pedestal set of 4. Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Each set of 4 casters include 2 casters with brakes and 2 casters without brakes. Add this caster kit to the Pedestal File for mobile applications. Add 2in to overall height when installed. Pedestal file can be used standalone or under the 30inH desks. Easy assembly. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.