Interion Deluxe Freestanding Office Partition Panel w/Partial Window 60-1/4inW x 43-1/2inH Gray

  • Mfr # 694764WFGY

  • Zoro # G911826758


product price:  $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Height (In.)
43-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694764WFGY
Zoro #
G911826758
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Height (In.)
43-1/2 in

Details

Material
Steel
Color
Gray
Item
Partial Window

Description

The Interion By Global Industrial Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2inH x 1-3/4inD. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.