Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Deluxe Non-Electric Office Partition Panel with Raceway, 24-1/4inW x 47-1/2inH, Gray
- Mfr # 694747NGY
- Zoro # G011826733
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Overall Width
24-1/4 in
Overall Depth
1-3/4 in
Height (In.)
47-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 694747NGY
- Zoro #
- G011826733
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 24-1/4 in
- Overall Depth
- 1-3/4 in
- Height (In.)
- 47-1/2 in
Details
- Material
- Steel
- Color
- Gray
Description
Interion By Global Industrial 24inW Partition Panels are a perfect endcap to help partially close off your cubicle. Deluxe partition panels feature a wood accent at the top of the panel. Measuring 24-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2in high and 1-3/4in deep. Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength. 4inH Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.