Interion Deluxe Office Partition Panel, 48-1/4inW x 43-1/2inH, Gray

  • Mfr # 277528GY

  • Zoro # G911826802


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Height (In.)
43-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277528GY
Zoro #
G911826802
UPC #
707022031417
Country of Origin
Multiple

Dimensions

Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Height (In.)
43-1/2 in

Details

Material
Steel
Color
Gray

Description

Interion By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 48-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2inH x 1-3/4inD. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations sold separately. 1 Year Limited Warranty. Note: The wood top cap is a non-weight bearing accent piece for decorative purpose only. Do not hook or hang any item on top of the panel for safety measures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.