Interion Deluxe Office Partition Panel with Partial Window, 36-1/4inW x 73-1/2inH, Gray

  • Mfr # 694671WGY

  • Zoro # G911826659


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Width
36-1/4 in
Overall Depth
1-3/4 in
Height (In.)
73-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694671WGY
Zoro #
G911826659
UPC #
707022032308
Country of Origin
Multiple

Dimensions

Overall Width
36-1/4 in
Overall Depth
1-3/4 in
Height (In.)
73-1/2 in

Details

Material
Steel
Color
Gray
Item
Partial Window

Description

Interion By Global Industrial Partition Panels With Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations sold separately. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.