Zoro Homepage

Interion Desk To Panel Bracket Set 1 Left & 1 Right With Screws

  • Mfr # 256484

  • Zoro # G011892592


product price: $19.29
/ea

Key Features

Material
Metal
Color
Black
Overall Width
3-1/2 in
Overall Depth
2-1/2 in
Height (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256484
Zoro #
G011892592
UPC #
707022030342
Country of Origin
China

Dimensions

Overall Width
3-1/2 in
Overall Depth
2-1/2 in
Height (In.)
1-1/2 in

Details

Material
Metal
Color
Black
Item
Panel Bracket

Description

Optional steel connector easily joins an office partition to the underside of the desk for stability. Both left and right connector and hardware included. Order 1 kit for each panel-to-desk connection required. Brand is Interion By Global Industrial. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.