Interion Electric Office Partition Panel, 60-1/4inW x 46inH, Gray

  • Mfr # 240226EGY

  • Zoro # G911826772


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Height (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240226EGY
Zoro #
G911826772
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Height (In.)
46 in

Details

Material
Steel
Color
Gray

Description

Interion By Global Industrial Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4in thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength. 4inH Black powder coated steel raceways include UL listed modular electric components cables & receptacles and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side additional Receptacles sold separately. Use included blanks to cover unused openings. 60-1/4inW Electric Panel includes two double-sided power boxes. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty. Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 72in or 249055 144in. For plug in installation , please see model 249066.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.