Interion Ergonomic Sit-Stand Desk Converter & Dual Monitor Mount Kit, Full Width Keyboard

  • Mfr # 670297

  • Zoro # G711865117


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel, Aluminum, MDF
Width
35 in
Height
6 to 41 in
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670297
Zoro #
G711865117
UPC #
-
Country of Origin
Multiple

Dimensions

Width
35 in
Height
6 to 41 in
Depth
31 in

Details

Color
Black
Material
Steel, Aluminum, MDF
Assembly Required
Yes
Item
Standing Desk Converter

Description

Interion Ergonomic Sit-Stand Desk Converter & Dual Monitor Mount Kit - Full Width Keyboard . The Ergonomic Sit-Stand Desk Converter & Dual Monitor Mount Combo Kit from Interion By Global Industrial combines a height adjustable sit stand desk with a monitor desk mount to provide the ultimate in user comfort and productivity, with added savings for buying together. The Interion Height Adjustable Sit-Stand Desk Converter has a 35in wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion fts standing desk converter provides an easy way to transition between sitting and standing throughout the workday. The height adjustable sit-stand desk converter offers smooth up/down motion and the 35inW x 23-1/2inD platform can raise and lower in various increments from 6in to 20in in height. The 34-1/2inW x 11-1/2inD keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture. The platform on the sit-stand desk converter has ample surface area to support two 21in monitors and the gas-lift springs are optimized for the total peripheral weight of 33 lbs. including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached. The Interion Dual Monitor Desk Mount pairs seamlessly with the height adjustable sit-stand desk converter to offer ergonomically correct positioning of a dual work display - in both seated and raised positions. The dual monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. Each integrated high performance gas lift spring powered arm is optimized for holding a monitor up to 20 lbs. and makes swiveling, tilting and rotating displays easy. The dual monitor desk mount includes a dual USB 3.0 port hub in the base, which are convenient for connecting keyboards, mice, USB flash drives, or for charging and sync with other devices. The 6-ft. USB connection supports connection in the standing position, even when the computer is situated on the floor. Mounting hardware is included for surface mounting through the sit-stand desk converterfts pre-drilled grommet hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.