
Interion Extended/Corner Cable, 31in
Mfr # 249057
Zoro # G311892254
product price: $67.05
/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249057
Zoro #
G311892254
UPC #
707022114493
Country of Origin
United States
Details
Color
Black
Item
Cable
Description
Extended corner cable helps provide extra cabling for 90° turns and intersection spans. A corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Connector ends easily plug into double-sided power boxes, located in Panels with Electric Raceways sold separately. Extended cable connects between two power boxes to provide a connection to power circuits in raceways. Cable is made of galvanized steel metal flex covering with insulation rated at 600 volts. Total Length of Cable is 33in. Exposed cable length once plugged into a cable box is 31in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.