Interion Folding Wood Table, 72inW x 30inL, Mahogany

  • Mfr # 695830MH

  • Zoro # G011864827


product price:  $250.22
/ea
Free Shipping & Returns

Key Features

Width
30 in
Length
72 in
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695830MH
Zoro #
G011864827
UPC #
707022455756
Country of Origin
China

Dimensions

Width
30 in
Length
72 in
Height
29 in

Description

Strong and durable, this multipurpose table expands work space in the office and provides extra seating in schools, banquet halls, homes and cafeterias. The wear resistant, melamine laminated in surface features a sealed underside that repels moisture, spills and resists hot and cold temperatures. Sturdiness is ensured by the heavy duty leg supports and gravity lock. The bull-nose, charcoal vinyl T-mold edge protects top from accidental damage. Full perimeter steel skirt support with plastic corners protects surface when stacked in storage. Legs are 1in diameter, heavy gauge steel with heavy duty foot caps to protect flooring. 1000 lbs. weight capacity when evenly distributed. 15 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.