
Interion Four Way Connector Kit With 1 Pass Through Cable
Mfr # 238646P
Zoro # G811938216
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238646P
Zoro #
G811938216
UPC #
-
Country of Origin
Multiple
Details
Material
Steel
Color
Black
Item
Connector
Description
Interion By Global Industrial Four-Way Connector Kit with Extended Corner Cable. Durable steel connector with Black finish easily joins 4 privacy partitions in a cross configuration. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 4-way connection planned. Easy assembly with included hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.