Interion Freestanding 3-Panel Corner Room Divider, 48-1/4inW x 60inH Panels, Blue

  • Mfr # 695053BL

  • Zoro # G911864484


product price:  $782.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric
Overall Depth
50 in
Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695053BL
Zoro #
G911864484
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
98-1/4 in
Overall Depth
50 in
Height (In.)
60 in

Details

Material
Fabric
Color
Blue

Description

Section your office space with Interion By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 3 Partition Panels, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.