
Interion Freestanding Office Partition Panel, 24-1/4inW x 42inH, Blue
Mfr # 694655FBL
Zoro # G711826743
product price: $146.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Depth
1-3/4 in
Height (In.)
42 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
694655FBL
Zoro #
G711826743
UPC #
707022032247
Country of Origin
Multiple
Dimensions
Overall Width
24-1/4 in
Overall Depth
1-3/4 in
Height (In.)
42 in
Details
Material
Steel
Color
Blue
Assembly Required
Yes
Description
Blue Freestanding Office Partition Panel 24-1/4inW x 42inH. Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partitions measure 24-1/4inW X 43-1/2inH. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.