Interion Freestanding Office Partition Panel, 48-1/4inW x 42inH, Tan
- Mfr # 240225FTN
- Zoro # G411826500
product price:Â
$
258.99
/ea
Key Features
Material
Steel
Overall Depth
1-3/4 in
Height (In.)
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240225FTN
- Zoro #
- G411826500
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 48-1/4 in
- Overall Depth
- 1-3/4 in
- Height (In.)
- 42 in
Details
- Material
- Steel
- Color
- Tan
Description
Full-fabric material panel . CAL 117 Certified. Steel T-legs ensure reliable freestanding stability. Furnish the office or any workspace with these convenient and reliable office partitions. The Interion Freestanding Office Partition Panels provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame-retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partition measures 48-1/4inW x 42inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.