Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Freestanding Office Partition Panel, 48-1/4inW x 60inH, Tan

  • Mfr # 238637FTN

  • Zoro # G911826512


product price: $303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Depth
1-3/4 in
Height (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238637FTN
Zoro #
G911826512
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
48-1/4 in
Overall Depth
1-3/4 in
Height (In.)
60 in

Details

Material
Steel
Color
Tan

Description

Full-fabric material panel . CAL 117 Certified. Steel T-legs ensure reliable freestanding stability. Furnish the office or any workspace with these convenient and reliable office partitions. The Interion Freestanding Office Partition Panels provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame-retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Partition measures 48-1/4inW x 60inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.